PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pipe Marker, (Blank), Grn, 1-1/2 to2-3/8 In

BRADY| Zoro #: G0100642| Mfr #: 4011-B

$5.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/8"Fits Pipe O.D.: 1-1/2 to 2-3/8"Legend Alpha Range: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0100642 Mfr #: 4011-B
Width: 7/8"Fits Pipe O.D.: 1-1/2 to 2-3/8"
Legend Alpha Range: BlankMarker Attachment Style: Snap-On
Height: 7/8"Material: Plastic
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Green
Legend Color: No LegendLanguage: No Text
Item: Pipe MarkerStandards: ANSI A13.1; ASTM D 1593
Markers per Card: 1Legend: (Blank)
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend (Blank), Background Color Green, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1; ASTM D 1593

Reviews