KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, (Blank), Grn, 2-1/2 to3-7/8 In

BRADY| Zoro #: G0103966| Mfr #: 4011-C

$10.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Marker Attachment Style: Snap-On
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103966 Mfr #: 4011-C
Width: 2"Marker Attachment Style: Snap-On
Markers per Card: 1Legend Alpha Range: Blank
Language: No TextMaterial: Plastic
Legend Color: No LegendItem: Pipe Marker
Fits Pipe O.D.: 2-1/2 to 3-7/8"Legend: (Blank)
Height: 2"Background Color: Green
Indoor/Outdoor Usage: Indoor/OutdoorStandards: ANSI A13.1; ASTM D 1593
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend (Blank), Background Color Green, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 2 In., Width 2 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1; ASTM D 1593

Reviews