Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, (Blank), Grn, 2-1/2 to7-7/8 In

  • Zoro #: G0114326
  • Mfr #: 7022-1
Brady Pipe Marker, (Blank), Grn, 2-1/2 to7-7/8 In 7022-1
Brady Pipe Marker, (Blank), Grn, 2-1/2 to7-7/8 In 7022-1
$1.99
  • Language: No Text
  • Material: vinyl
  • Indoor/Outdoor Usage: Indoor/Outdoor
See full product details
Orders over $75 ship free.

Brady #7022-1 Specifications

  • Zoro #: G0114326
  • Mfr #: 7022-1
Language: No Text Material: vinyl
Indoor/Outdoor Usage: Indoor/Outdoor Legend Alpha Range: Blank
Operating Temp. Range: 0 Degrees F Flow Direction Arrow: Not Included
Length: 14 in Height: 2 1/4 in
Background Color: Green Standards: ANSI A13.1, ASTM D 2979
Legend: (Blank) Marker Attachment Style: Self-Adhesive
Item: Pipe Marker Width: 14 in
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Pipe Marker Subject Matter: Blank
Legend Color: No Legend Character Height: 2 in
Self-Adhesive: Yes Markers per Card: 1
Roll Length: 2 1/4 in Average Outdoor Durability: 8 to 10 yr
Glow In The Dark: No Pipe Marker Mounting Style: Adhesive Pipe Marker
Water Resistant: No Pipe Marker Legend: No Legend
Maximum Pipe O.D.: 7 7/8 in Abrasion Resistant: Yes
Minimum Pipe O.D.: 2 1/2 in ANSI/ASME A13.1: Yes
Adhesive Pipe Marker Format: Die-Cut on Cards Reflective: No
Chemical Resistant: Yes Printed Language: No Text
With or Without Arrows: Without Adhesive Material: Acrylic
Pipe Marker Material: Plastic Maximum Service Temperature: 180 Degrees F
Minimum Service Temperature: -40 Degrees F Minimum Application Temperature: 0 Degrees F
Thickness: 0.004 in NFPA 99, CGA C-9: No
Weather Resistant: Yes Adhesive Style: Permanent
Protective Coating: No Protective Coating Pipe Marker Package Type: Card
UV Resistant: No ISO 14726: No
Humidity Resistant: No Roll Width: 14 in
Number of Pipe Markers: 1 Finish: Glossy
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7022-1