Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, (Blank), Grn, 8 In or Greater

  • Zoro #: G0115805
  • Mfr #: 7022-1HV
Brady Pipe Marker, (Blank), Grn, 8 In or Greater 7022-1HV
Brady Pipe Marker, (Blank), Grn, 8 In or Greater 7022-1HV
$3.89
  • Pipe Marker Subject Matter: Blank
  • Markers per Card: 1
  • Legend Alpha Range: Blank
See full product details
Orders over $75 ship free.

Brady #7022-1HV Specifications

  • Zoro #: G0115805
  • Mfr #: 7022-1HV
Pipe Marker Subject Matter: Blank Markers per Card: 1
Legend Alpha Range: Blank Legend: (Blank)
Language: No Text Item: Pipe Marker
Character Height: 3 1/2 in Material: vinyl
Indoor/Outdoor Usage: Indoor/Outdoor Length: 24 in
Fits Pipe O.D.: 8 in and Larger Height: 4 in
Legend Color: No Legend Operating Temp. Range: 0 Degrees F
Standards: ANSI A13.1, ASTM D 2979 Flow Direction Arrow: Not Included
Marker Attachment Style: Self-Adhesive Width: 24 in
Background Color: Green Self-Adhesive: Yes
Roll Length: 4 in Average Outdoor Durability: 8 to 10 yr
Water Resistant: No Finish: Glossy
Adhesive Style: Permanent Minimum Service Temperature: -40 Degrees F
Adhesive Material: Acrylic Minimum Application Temperature: 0 Degrees F
Abrasion Resistant: Yes Minimum Pipe O.D.: 8 in
NFPA 99, CGA C-9: No Reflective: No
Number of Pipe Markers: 1 Printed Language: No Text
Pipe Marker Package Type: Card Pipe Marker Legend: No Legend
UV Resistant: No Roll Width: 24 in
Maximum Service Temperature: 180 Degrees F Chemical Resistant: Yes
Thickness: 0.004 in ISO 14726: No
Humidity Resistant: No Pipe Marker Material: Plastic
Adhesive Pipe Marker Format: Die-Cut on Cards ANSI/ASME A13.1: Yes
Glow In The Dark: No Weather Resistant: Yes
Pipe Marker Mounting Style: Adhesive Pipe Marker With or Without Arrows: Without
Protective Coating: No Protective Coating Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7022-1HV