20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Pipe Marker, (Blank), Red, 1-1/2 to2-3/8 In

BRADY| Zoro #: G0100651| Mfr #: 4012-B

$5.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0100651 Mfr #: 4012-B
Item: Pipe MarkerLegend: (Blank)
Legend Alpha Range: BlankIndoor/Outdoor Usage: Indoor/Outdoor
Language: No TextFits Pipe O.D.: 1-1/2 to 2-3/8"
Legend Color: No LegendBackground Color: Red
Standards: ANSI A13.1; ASTM D 1593Markers per Card: 1
Width: 7/8"Material: Plastic
Height: 7/8"Marker Attachment Style: Snap-On
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend (Blank), Background Color Red, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1; ASTM D 1593

Product Reviews