KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, (Blank), Red, 10 to 15 In

BRADY| Zoro #: G0110607| Mfr #: 4012-H

$21.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 10 to 15"
Legend Alpha Range: Blank
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0110607 Mfr #: 4012-H
Fits Pipe O.D.: 10 to 15"Legend Alpha Range: Blank
Markers per Card: 1Standards: ANSI A13.1; ASTM D 1593
Background Color: RedIndoor/Outdoor Usage: Indoor/Outdoor
Language: No TextMarker Attachment Style: Strap-On
Height: 9-5/16"Item: Pipe Marker
Legend: (Blank)Width: 9-5/16"
Legend Color: No LegendMaterial: Plastic Sheet
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend (Blank), Background Color Red, Fits Pipe O.D. 10 In. to 15 In., Height 9-5/16 In., Width 9-5/16 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1; ASTM D 1593

Reviews