KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, (Blank), Red

BRADY| Zoro #: G0106827| Mfr #: 4012-G

$12.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Marker Attachment Style: Strap-On
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0106827 Mfr #: 4012-G
Width: 10"Marker Attachment Style: Strap-On
Markers per Card: 1Legend Alpha Range: Blank
Language: No TextMaterial: Plastic
Legend Color: No LegendItem: Pipe Marker
Legend: (Blank)Height: 10"
Background Color: RedIndoor/Outdoor Usage: Indoor/Outdoor
Standards: ASME (ANSI)Country of Origin (subject to change): United States

Description

Pipe Marker, Legend (Blank), Background Color Red, Height 10 In., Width 10 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ASME (ANSI)

Reviews