THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pipe Marker, (Blank), Yel, 2-1/2 to3-7/8 In

BRADY| Zoro #: G0103957| Mfr #: 4010-C

$10.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 2-1/2 to 3-7/8"
Legend Alpha Range: Blank
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103957 Mfr #: 4010-C
Fits Pipe O.D.: 2-1/2 to 3-7/8"Legend Alpha Range: Blank
Markers per Card: 1Standards: ANSI A13.1; ASTM D 1593
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Language: No TextMarker Attachment Style: Snap-On
Height: 2"Item: Pipe Marker
Legend: (Blank)Width: 2"
Legend Color: No LegendMaterial: Plastic
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend (Blank), Background Color Yellow, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 2 In., Width 2 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1; ASTM D 1593

Reviews