Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, (Blank), Yel, 8 In or Greater

  • Zoro #: G0115814
  • Mfr #: 7025-1HV
Brady Pipe Marker, (Blank), Yel, 8 In or Greater 7025-1HV
Brady Pipe Marker, (Blank), Yel, 8 In or Greater 7025-1HV
$3.89
  • Width: 24 in
  • Legend: (Blank)
  • Standards: ANSI A13.1, ASTM D 2979
See full product details
Orders over $75 ship free.

Brady #7025-1HV Specifications

  • Zoro #: G0115814
  • Mfr #: 7025-1HV
Width: 24 in Legend: (Blank)
Standards: ANSI A13.1, ASTM D 2979 Pipe Marker Subject Matter: Blank
Fits Pipe O.D.: 8 in and Larger Material: vinyl
Height: 4 in Operating Temp. Range: 0 Degrees F
Markers per Card: 1 Flow Direction Arrow: Not Included
Item: Pipe Marker Legend Alpha Range: Blank
Background Color: Yellow Marker Attachment Style: Self-Adhesive
Indoor/Outdoor Usage: Indoor/Outdoor Length: 24 in
Language: No Text Character Height: 3 1/2 in
Legend Color: No Legend Self-Adhesive: Yes
Average Outdoor Durability: 8 to 10 yr Roll Length: 4 in
Water Resistant: No Pipe Marker Legend: No Legend
Thickness: 0.004 in Adhesive Pipe Marker Format: Die-Cut on Cards
Minimum Service Temperature: -40 Degrees F Minimum Application Temperature: 0 Degrees F
Pipe Marker Package Type: Card Pipe Marker Mounting Style: Adhesive Pipe Marker
Roll Width: 24 in Pipe Marker Material: Plastic
Printed Language: No Text Glow In The Dark: No
Weather Resistant: Yes With or Without Arrows: Without
Adhesive Material: Acrylic UV Resistant: No
Finish: Glossy ISO 14726: No
Minimum Pipe O.D.: 8 in ANSI/ASME A13.1: Yes
Humidity Resistant: No Maximum Service Temperature: 180 Degrees F
Chemical Resistant: Yes Reflective: No
Adhesive Style: Permanent NFPA 99, CGA C-9: No
Abrasion Resistant: Yes Number of Pipe Markers: 1
Protective Coating: No Protective Coating Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7025-1HV