SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, (Blank), Yellow, 10 to 15 In

BRADY| Zoro #: G0110582| Mfr #: 4010-H

$21.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Plastic SheetWidth: 9-5/16"Fits Pipe O.D.: 10 to 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0110582 Mfr #: 4010-H
Material: Plastic SheetWidth: 9-5/16"
Fits Pipe O.D.: 10 to 15"Item: Pipe Marker
Legend Color: No LegendLegend: (Blank)
Background Color: YellowStandards: ANSI A13.1; ASTM D 1593
Legend Alpha Range: BlankMarker Attachment Style: Strap-On
Language: No TextHeight: 9-5/16"
Indoor/Outdoor Usage: Indoor/OutdoorMarkers per Card: 1
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend (Blank), Background Color Yellow, Fits Pipe O.D. 10 In. to 15 In., Height 9-5/16 In., Width 9-5/16 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1; ASTM D 1593

Reviews