SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Blower Air, Bl, 3/4 to1-3/8 In

BRADY| Zoro #: G0100807| Mfr #: 4296-A

$5.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 13/16"Fits Pipe O.D.: 3/4 to 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0100807 Mfr #: 4296-A
Material: PlasticWidth: 13/16"
Fits Pipe O.D.: 3/4 to 1-3/8"Character Height: 1/2"
Operating Temp. Range: -40 Degrees FLegend Color: White
Legend: Blower AirBackground Color: Blue
Standards: ANSI A13.1-2007Legend Alpha Range: A to C
Marker Attachment Style: Snap-OnLanguage: English
Height: 13/16"Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Item: Pipe Marker
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Blower Air, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 to 1-3/8 In., Height 13/16 In., Width 13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews