Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Blower Air, Bl, 8 In orGreater

  • Zoro #: G0115832
  • Mfr #: 7329-1HV
$3.89
  • Pipe Marker Subject Matter: Air & Ducts
  • Operating Temp. Range: -0.4 Degrees F
  • Legend Alpha Range: A to C
See full product details
Orders over $75 ship free.

Brady #7329-1HV Specifications

  • Zoro #: G0115832
  • Mfr #: 7329-1HV
Pipe Marker Subject Matter: Air & Ducts Operating Temp. Range: -0.4 Degrees F
Legend Alpha Range: A to C Background Color: Blue
Item: Pipe Marker Legend Color: White
Length: 24 in Legend: Blower Air
Fits Pipe O.D.: 8 in and Larger Indoor/Outdoor Usage: Indoor/Outdoor
Language: English Marker Attachment Style: Self-Adhesive
Height: 4 in Markers per Card: 1
Width: 24 in Material: vinyl
Self-Adhesive: Yes Character Height: 3 1/2 in
Standards: ANSI A13.1-2007 Roll Length: 4 in
Average Outdoor Durability: 8 to 10 yr Legend Text Color: White
Water Resistant: No Minimum Service Temperature: -40 Degrees F
Humidity Resistant: No Pipe Marker Material: Vinyl
Chemical Resistant: Yes With or Without Arrows: Without
Protective Coating: No Protective Coating Weather Resistant: Yes
Minimum Application Temperature: 0 Degrees F NFPA 99, CGA C-9: No
UV Resistant: No ISO 14726: No
Number of Pipe Markers: 1 Adhesive Pipe Marker Format: Die-Cut on Cards
Minimum Pipe O.D.: 8 in Maximum Service Temperature: 180 Degrees F
Pipe Marker Mounting Style: Adhesive Pipe Marker Glow In The Dark: No
Roll Width: 24 in Pipe Marker Legend: Blower Air
Printed Language: English Reflective: No
Adhesive Style: Permanent Abrasion Resistant: Yes
Finish: Glossy Thickness: 0.004 in
Adhesive Material: Acrylic ANSI/ASME A13.1: Yes
Pipe Marker Package Type: Card Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without

Reviews of Brady #7329-1HV