Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Blower Air, Blue, 4 to 6 In

  • Zoro #: G0105077
  • Mfr #: 4296-D
$12.49
  • Legend: Blower Air
  • Pipe Marker Subject Matter: Air & Ducts
  • Standards: ANSI A13.1-2007
See full product details
Orders over $75 ship free.

Brady #4296-D Specifications

  • Zoro #: G0105077
  • Mfr #: 4296-D
Legend: Blower Air Pipe Marker Subject Matter: Air & Ducts
Standards: ANSI A13.1-2007 Height: 2 13/16 in
Indoor/Outdoor Usage: Indoor/Outdoor Background Color: Blue
Language: English Operating Temp. Range: -40 Degrees F
Material: Plastic Legend Alpha Range: A to C
Character Height: 1 1/4 in Length: 2 13/16 in
Marker Attachment Style: Snap-On Legend Color: White
Width: 2 4/5 in Fits Pipe O.D.: 4 to 6 in
Item: Pipe Marker Markers per Card: 1
Roll Length: 2 13/16 in Average Outdoor Durability: 5 to 8 yr
Pipe Marker Mounting Style: Snap-On Pipe Marker Pipe Marker Legend: Blower Air
Maximum Pipe O.D.: 6 in Protective Coating: No Protective Coating
ISO 14726: No Number of Pipe Markers: 1
Reflective: No Roll Width: 2 4/5 in
Maximum Service Temperature: 180 Degrees F Legend Text Color: White
Pipe Marker Package Type: Each NFPA 99, CGA C-9: No
Minimum Pipe O.D.: 4 in Abrasion Resistant: Yes
Weather Resistant: No Pipe Marker Material: Plastic
With or Without Arrows: Without UV Resistant: No
Minimum Service Temperature: -40 Degrees F Thickness: 0.03 in
Glow In The Dark: No Chemical Resistant: Yes
Adhesive Pipe Marker Format: Die-Cut on Cards ANSI/ASME A13.1: Yes
Water Resistant: No Printed Language: English
Humidity Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, Character Height 1 1/4 in, Background Color Blue, With or Without Arrows Without

Reviews of Brady #4296-D