SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Blower Air, Blue, 8 to9-7/8 In

BRADY| Zoro #: G0109803| Mfr #: 4296-G

$17.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 10"Fits Pipe O.D.: 8 to 9-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0109803 Mfr #: 4296-G
Material: PlasticWidth: 10"
Fits Pipe O.D.: 8 to 9-7/8"Character Height: 2-1/2"
Operating Temp. Range: -40 Degrees FLegend Color: White
Legend: Blower AirBackground Color: Blue
Standards: ANSI A13.1-2007Legend Alpha Range: A to C
Marker Attachment Style: Strap-OnLanguage: English
Height: 10"Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Item: Pipe Marker
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Blower Air, Legend Color White, Background Color Blue, Fits Pipe O.D. 8 In. to 9-7/8 In., Height 10 In., Width 10 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews