Pipe Marker, Blower Air, Gn, 3/4 to1-3/8 In

BRADY| Zoro #: G0100791| Mfr #: 4165-A

$5.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 13/16"Fits Pipe O.D.: 3/4 to 1-3/8"Legend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0100791 Mfr #: 4165-A
Width: 13/16"Fits Pipe O.D.: 3/4 to 1-3/8"
Legend Alpha Range: A to CMarker Attachment Style: Snap-On
Height: 13/16"Material: Plastic
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Green
Operating Temp. Range: -40 Degrees FLegend Color: White
Language: EnglishItem: Pipe Marker
Standards: ANSI A13.1-2007Character Height: 1/2"
Markers per Card: 1Legend: Blower Air
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Blower Air, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 to 1-3/8 In., Height 13/16 In., Width 13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews