Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Blower Air, Gn, 8 In orGreater

  • Zoro #: G0115823
  • Mfr #: 7029-1HV
Brady Pipe Marker, Blower Air, Gn, 8 In orGreater 7029-1HV
Brady Pipe Marker, Blower Air, Gn, 8 In orGreater 7029-1HV
$3.89
  • Marker Attachment Style: Self-Adhesive
  • Operating Temp. Range: -0.4 Degrees F
  • Standards: ANSI A13.1-2007
See full product details
Orders over $75 ship free.

Brady #7029-1HV Specifications

  • Zoro #: G0115823
  • Mfr #: 7029-1HV
Marker Attachment Style: Self-Adhesive Operating Temp. Range: -0.4 Degrees F
Standards: ANSI A13.1-2007 Width: 24 in
Pipe Marker Subject Matter: Air & Ducts Markers per Card: 1
Height: 4 in Length: 24 in
Item: Pipe Marker Self-Adhesive: Yes
Language: English Legend Color: White
Legend Alpha Range: A to C Fits Pipe O.D.: 8 in and Larger
Legend: Blower Air Indoor/Outdoor Usage: Indoor/Outdoor
Material: vinyl Background Color: Green
Character Height: 3 1/2 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Weather Resistant: Yes
Minimum Service Temperature: -40 Degrees F Adhesive Pipe Marker Format: Die-Cut on Cards
Pipe Marker Material: Plastic Abrasion Resistant: Yes
Reflective: No Minimum Pipe O.D.: 8 in
UV Resistant: No Pipe Marker Mounting Style: Adhesive Pipe Marker
ISO 14726: No Glow In The Dark: No
Adhesive Material: Acrylic Humidity Resistant: No
Printed Language: English Roll Width: 24 in
NFPA 99, CGA C-9: No Water Resistant: No
Thickness: 0.004 in Legend Text Color: White
Maximum Service Temperature: 180 Degrees F Protective Coating: No Protective Coating
Pipe Marker Legend: Blower Air Adhesive Style: Permanent
Chemical Resistant: Yes Pipe Marker Package Type: Card
With or Without Arrows: Without Finish: Glossy
Number of Pipe Markers: 1 ANSI/ASME A13.1: Yes
Minimum Application Temperature: 0 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7029-1HV