Pipe Marker, Blower Air, Green, 4 to 6 In

BRADY| Zoro #: G0105061| Mfr #: 4165-D

$11.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-13/16"Fits Pipe O.D.: 4 to 6"Legend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0105061 Mfr #: 4165-D
Width: 2-13/16"Fits Pipe O.D.: 4 to 6"
Legend Alpha Range: A to CMarker Attachment Style: Snap-On
Height: 2-13/16"Material: Plastic
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Green
Operating Temp. Range: -40 Degrees FLegend Color: White
Language: EnglishItem: Pipe Marker
Standards: ANSI A13.1-2007Character Height: 1-1/4"
Markers per Card: 1Legend: Blower Air
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Blower Air, Legend Color White, Background Color Green, Fits Pipe O.D. 4 to 6 In., Height 2-13/16 In., Width 2-13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews