Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Blower Air, R, 2-1/2to7-7/8 In

  • Zoro #: G0114362
  • Mfr #: 7330-1
$1.99
  • Length: 14 in
  • Language: English
  • Height: 2 1/4 in
See full product details
Orders over $75 ship free.

Brady #7330-1 Specifications

  • Zoro #: G0114362
  • Mfr #: 7330-1
Length: 14 in Language: English
Height: 2 1/4 in Self-Adhesive: Yes
Material: vinyl Background Color: Red
Item: Pipe Marker Markers per Card: 1
Marker Attachment Style: Self-Adhesive Legend Alpha Range: A to C
Standards: ANSI A13.1-2007 Legend Color: White
Width: 14 in Indoor/Outdoor Usage: Indoor/Outdoor
Operating Temp. Range: -0.4 Degrees F Legend: Blower Air
Character Height: 2 in Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Roll Length: 2 1/4 in Average Outdoor Durability: 8 to 10 yr
Weather Resistant: Yes Minimum Application Temperature: 0 Degrees F
Abrasion Resistant: Yes Glow In The Dark: No
Adhesive Pipe Marker Format: Die-Cut on Cards UV Resistant: No
Reflective: No Thickness: 0.004 in
Adhesive Material: Acrylic Number of Pipe Markers: 1
Finish: Glossy ISO 14726: No
Maximum Pipe O.D.: 7 7/8 in Pipe Marker Material: Vinyl
Minimum Pipe O.D.: 2 1/2 in Maximum Service Temperature: 180 Degrees F
Water Resistant: No Pipe Marker Package Type: Card
NFPA 99, CGA C-9: No Roll Width: 14 in
Minimum Service Temperature: -40 Degrees F Chemical Resistant: Yes
Humidity Resistant: No Pipe Marker Legend: Blower Air
Adhesive Style: Permanent With or Without Arrows: Without
Printed Language: English ANSI/ASME A13.1: Yes
Pipe Marker Mounting Style: Adhesive Pipe Marker Protective Coating: No Protective Coating
Legend Text Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, Character Height 2 in, Background Color Red, With or Without Arrows Without

Reviews of Brady #7330-1