Pipe Marker, Blower Air, Red, 6 to 7-7/8 In

BRADY| Zoro #: G0106032| Mfr #: 4297-F

$12.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"Fits Pipe O.D.: 6 to 7-7/8"Legend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0106032 Mfr #: 4297-F
Width: 8"Fits Pipe O.D.: 6 to 7-7/8"
Legend Alpha Range: A to CMarker Attachment Style: Strap-On
Height: 8"Material: Plastic Sheet
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Red
Operating Temp. Range: -40 Degrees FLegend Color: White
Language: EnglishItem: Pipe Marker
Standards: ANSI A13.1-2007Character Height: 1-1/4"
Markers per Card: 1Legend: Blower Air
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Blower Air, Legend Color White, Background Color Red, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews