20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Pipe Marker, Brine, Grn, 1-1/2 to 2-3/8 In

BRADY| Zoro #: G0101762| Mfr #: 4018-B

$5.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0101762 Mfr #: 4018-B
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Legend: BrineLanguage: English
Item: Pipe MarkerLegend Alpha Range: A to C
Width: 7/8"Material: Plastic
Height: 7/8"Marker Attachment Style: Snap-On
Fits Pipe O.D.: 1-1/2 to 2-3/8"Character Height: 3/4"
Legend Color: WhiteBackground Color: Green
Markers per Card: 1Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Brine, Legend Color White, Background Color Green, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.