Pipe Marker, Brine, Orange, 10 to 15 In

BRADY| Zoro #: G0110817| Mfr #: 4304-H

$21.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend: BrineBackground Color: OrangeStandards: ANSI A13.1-2007
Save 15%. Sign up for Z-mail.


Zoro #: G0110817 Mfr #: 4304-H
Legend: BrineBackground Color: Orange
Standards: ANSI A13.1-2007Markers per Card: 1
Height: 9-5/16"Operating Temp. Range: -40 Degrees F
Material: PlasticItem: Pipe Marker
Language: EnglishCharacter Height: 3-1/2"
Legend Alpha Range: A to CMarker Attachment Style: Strap-On
Legend Color: blackFits Pipe O.D.: 10 to 15"
Indoor/Outdoor Usage: Indoor/OutdoorWidth: 9-5/16"
Country of Origin (subject to change): United States


Pipe Marker, Legend Brine, Legend Color Black, Background Color Orange, Fits Pipe O.D. 10 In. to 15 In., Height 9-5/16 In., Width 9-5/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007