KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, Brine, Orange, 8 to 9-7/8 In

BRADY| Zoro #: G0109864| Mfr #: 4304-G

$17.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Marker Attachment Style: Strap-On
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0109864 Mfr #: 4304-G
Width: 10"Marker Attachment Style: Strap-On
Markers per Card: 1Character Height: 2-1/2"
Legend Alpha Range: A to CLanguage: English
Legend Color: blackOperating Temp. Range: -40 Degrees F
Item: Pipe MarkerFits Pipe O.D.: 8 to 9-7/8"
Legend: BrineHeight: 10"
Background Color: OrangeIndoor/Outdoor Usage: Indoor/Outdoor
Material: PlasticStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Brine, Legend Color Black, Background Color Orange, Fits Pipe O.D. 8 In. to 9-7/8 In., Height 10 In., Width 10 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews