KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, Carbon Dioxide, Y, 10 to15 In

BRADY| Zoro #: G0110826| Mfr #: 4019-H

$21.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9-5/16"
Marker Attachment Style: Strap-On
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0110826 Mfr #: 4019-H
Width: 9-5/16"Marker Attachment Style: Strap-On
Markers per Card: 1Character Height: 3-1/2"
Legend Alpha Range: A to CLanguage: English
Material: Plastic SheetLegend Color: black
Item: Pipe MarkerFits Pipe O.D.: 10 to 15"
Legend: Carbon DioxideHeight: 9-5/16"
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Carbon Dioxide, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 10 In. to 15 In., Height 9-5/16 In., Width 9-5/16 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews