20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Pipe Marker, Carbon Dioxide, Yel, 4 to 6 In

BRADY| Zoro #: G0105147| Mfr #: 4019-D

$11.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0105147 Mfr #: 4019-D
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Carbon DioxideLanguage: English
Item: Pipe MarkerLegend Alpha Range: A to C
Marker Attachment Style: Snap-OnFits Pipe O.D.: 4 to 6"
Character Height: 1-1/4"Legend Color: Black
Background Color: YellowMarkers per Card: 1
Width: 2-13/16"Material: Plastic
Height: 2-13/16"Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Carbon Dioxide, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 4 to 6 In., Height 2-13/16 In., Width 2-13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.