PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pipe Marker, Caustic, Yel, 1-1/2 to2-3/8 In

BRADY| Zoro #: G0103257| Mfr #: 4020-B

$5.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/8"Fits Pipe O.D.: 1-1/2 to 2-3/8"Legend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103257 Mfr #: 4020-B
Width: 7/8"Fits Pipe O.D.: 1-1/2 to 2-3/8"
Legend Alpha Range: A to CMarker Attachment Style: Snap-On
Height: 7/8"Material: Plastic
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Yellow
Legend Color: blackLanguage: English
Item: Pipe MarkerStandards: ANSI A13.1-2007
Character Height: 3/4"Markers per Card: 1
Legend: CausticCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Caustic, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews