Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Caustic, Yel, 2-1/2 to7-7/8 In

  • Zoro #: G0114457
  • Mfr #: 7040-1
Brady Pipe Marker, Caustic, Yel, 2-1/2 to7-7/8 In 7040-1
Brady Pipe Marker, Caustic, Yel, 2-1/2 to7-7/8 In 7040-1
$1.99
  • Length: 14 in
  • Legend Color: black
  • Language: English
See full product details
Orders over $75 ship free.

Brady #7040-1 Specifications

  • Zoro #: G0114457
  • Mfr #: 7040-1
Length: 14 in Legend Color: black
Language: English Indoor/Outdoor Usage: Indoor/Outdoor
Item: Pipe Marker Markers per Card: 1
Operating Temp. Range: 0 Degrees F Self-Adhesive: Yes
Pipe Marker Subject Matter: Acids & Bases Marker Attachment Style: Self-Adhesive
Width: 14 in Background Color: Yellow
Legend Alpha Range: A to C Material: vinyl
Height: 2 1/4 in Legend: Caustic
Standards: ANSI A13.1-2007 Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Character Height: 2 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Legend Text Color: Black
Pipe Marker Package Type: Card ANSI/ASME A13.1: Yes
Adhesive Pipe Marker Format: Die-Cut on Cards Water Resistant: No
Finish: Glossy Thickness: 0.004 in
Weather Resistant: Yes ISO 14726: No
Number of Pipe Markers: 1 Printed Language: English
Pipe Marker Legend: Caustic Minimum Pipe O.D.: 2 1/2 in
Minimum Service Temperature: -40 Degrees F Roll Width: 14 in
Adhesive Style: Permanent Abrasion Resistant: Yes
Reflective: No Adhesive Material: Acrylic
Maximum Pipe O.D.: 7 7/8 in Pipe Marker Material: Plastic
Humidity Resistant: No UV Resistant: No
Protective Coating: No Protective Coating Chemical Resistant: Yes
Pipe Marker Mounting Style: Adhesive Pipe Marker Glow In The Dark: No
Maximum Service Temperature: 180 Degrees F NFPA 99, CGA C-9: No
Minimum Application Temperature: 0 Degrees F With or Without Arrows: Without
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7040-1