SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Chilled Water Return, Green

BRADY| Zoro #: G2317901| Mfr #: 4023-C

$10.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 2-1/2 to 3-7/8"Material: PlasticLegend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317901 Mfr #: 4023-C
Fits Pipe O.D.: 2-1/2 to 3-7/8"Material: Plastic
Legend Alpha Range: A to CMarker Attachment Style: Snap-On
Height: 10"Character Height: 1-1/4"
Markers per Card: 1Background Color: Green
Legend: Chilled Water ReturnItem: Pipe Marker
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend Color: WhiteWidth: 10"
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Chilled Water Return, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 10 In., Width 10 In., Material Plastic, Marker Attachment Style Snap-On, Language English

Reviews