PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pipe Marker, Chilled Water Supply, Green

BRADY| Zoro #: G0897127| Mfr #: 4024-B

$5.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Height: 3/4"Language: EnglishMarkers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897127 Mfr #: 4024-B
Character Height: 3/4"Language: English
Markers per Card: 1Legend Alpha Range: A to C
Background Color: GreenMarker Attachment Style: Snap-On
Indoor/Outdoor Usage: Indoor/OutdoorStandards: ANSI A13.1-2007
Legend Color: WhiteItem: Pipe Marker
Fits Pipe O.D.: 1-1/2 to 2-3/8"Material: Plastic
Legend: Chilled Water SupplyWidth: 10"
Height: 10"Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Chilled Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 10 In., Width 10 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews