KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, Chlorine Gas, Br, 6 to7-7/8 In

BRADY| Zoro #: G0106163| Mfr #: 4311-F

$12.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
Marker Attachment Style: Strap-On
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0106163 Mfr #: 4311-F
Width: 8"Marker Attachment Style: Strap-On
Markers per Card: 1Character Height: 1-1/4"
Legend Alpha Range: A to CLanguage: English
Material: PlasticLegend Color: White
Operating Temp. Range: -40 Degrees FItem: Pipe Marker
Fits Pipe O.D.: 6 to 7-7/8"Legend: Chlorine Gas
Height: 8"Background Color: Brown
Indoor/Outdoor Usage: Indoor/OutdoorStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Chlorine Gas, Legend Color White, Background Color Brown, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews