Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Chlorine Gas, Br, 8 to9-7/8 In

  • Zoro #: G0109943
  • Mfr #: 4311-G
$18.39
  • Character Height: 2 1/2 in
  • Pipe Marker Subject Matter: Gases
  • Indoor/Outdoor Usage: Indoor/Outdoor
See full product details
Orders over $75 ship free.

Brady #4311-G Specifications

  • Zoro #: G0109943
  • Mfr #: 4311-G
Character Height: 2 1/2 in Pipe Marker Subject Matter: Gases
Indoor/Outdoor Usage: Indoor/Outdoor Width: 24 in
Legend Alpha Range: A to C Operating Temp. Range: -40 Degrees F
Height: 10 in Length: 10 in
Marker Attachment Style: Snap-On Markers per Card: 1
Fits Pipe O.D.: 8 to 9 7/8 in Legend: Chlorine Gas
Background Color: Brown Language: English
Legend Color: White Item: Pipe Marker
Material: Plastic Standards: ANSI A13.1-2007
Roll Length: 10 in Average Outdoor Durability: 5 to 8 yr
NFPA 99, CGA C-9: No Minimum Pipe O.D.: 8 in
Adhesive Pipe Marker Format: Die-Cut on Cards Chemical Resistant: Yes
Printed Language: English UV Resistant: No
Pipe Marker Material: Plastic Humidity Resistant: No
With or Without Arrows: Without Thickness: 0.02 in
Protective Coating: No Protective Coating Number of Pipe Markers: 1
Maximum Pipe O.D.: 9 7/8 in Reflective: No
Water Resistant: No Glow In The Dark: No
Roll Width: 24 in Maximum Service Temperature: 180 Degrees F
Minimum Service Temperature: -40 Degrees F Abrasion Resistant: Yes
Pipe Marker Legend: Chlorine Gas ISO 14726: No
Weather Resistant: No Pipe Marker Mounting Style: Snap-On Pipe Marker
ANSI/ASME A13.1: Yes Pipe Marker Package Type: Each
Legend Text Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Chlorine Gas, Legend Text Color White, Character Height 2 1/2 in, Background Color Brown, With or Without Arrows Without

Reviews of Brady #4311-G