BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Marker, Chlorine Gas, Brown, 4 to 6 In

BRADY| Zoro #: G0105217| Mfr #: 4311-D

$13.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Height: 1-1/4"Legend Color: WhiteLegend: Chlorine Gas
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0105217 Mfr #: 4311-D
Character Height: 1-1/4"Legend Color: White
Legend: Chlorine GasIndoor/Outdoor Usage: Indoor/Outdoor
Legend Alpha Range: A to CItem: Pipe Marker
Fits Pipe O.D.: 4 to 6"Standards: ANSI A13.1-2007
Marker Attachment Style: Snap-OnOperating Temp. Range: -40 Degrees F
Markers per Card: 1Width: 2-13/16"
Background Color: BrownHeight: 2-13/16"
Material: PlasticLanguage: English
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Chlorine Gas, Legend Color White, Background Color Brown, Fits Pipe O.D. 4 to 6 In., Height 2-13/16 In., Width 2-13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews