Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Chlorine Gas, Y, 8 to9-7/8 In

  • Zoro #: G0109934
  • Mfr #: 4026-G
Brady Pipe Marker, Chlorine Gas, Y, 8 to9-7/8 In 4026-G
Brady Pipe Marker, Chlorine Gas, Y, 8 to9-7/8 In 4026-G
Brady Pipe Marker, Chlorine Gas, Y, 8 to9-7/8 In 4026-G
Brady Pipe Marker, Chlorine Gas, Y, 8 to9-7/8 In 4026-G
$18.39
  • Height: 10 in
  • Material: Plastic
  • Indoor/Outdoor Usage: Indoor/Outdoor
See full product details
Orders over $75 ship free.

Brady #4026-G Specifications

  • Zoro #: G0109934
  • Mfr #: 4026-G
Height: 10 in Material: Plastic
Indoor/Outdoor Usage: Indoor/Outdoor Marker Attachment Style: Strap-On
Background Color: Yellow Fits Pipe O.D.: 8 in to 9-7/8 in
Width: 10 in Character Height: 2 1/2 in
Legend: Chlorine Gas Standards: ANSI A13.1-2007
Length: 10 in Flow Direction Arrow: Right
Legend Color: black Language: English
Legend Alpha Range: A to C Pipe Marker Subject Matter: Gases
Item: Pipe Marker Markers per Card: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Chlorine Gas, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. to 9-7/8 In., Height 10 In., Width 10 In., Material Plastic, Marker Attachment Style Strap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Character Height 2-1/2 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 10 In., Flow Direction Arrow Right

Reviews of Brady #4026-G