BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Marker, Chlorine Gas, Yel, 4 to 6 In

BRADY| Zoro #: G0105201| Mfr #: 4026-D

$11.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 2-13/16"Fits Pipe O.D.: 4 to 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0105201 Mfr #: 4026-D
Material: PlasticWidth: 2-13/16"
Fits Pipe O.D.: 4 to 6"Item: Pipe Marker
Character Height: 1-1/4"Legend Color: black
Legend: Chlorine GasBackground Color: Yellow
Standards: ANSI A13.1-2007Legend Alpha Range: A to C
Marker Attachment Style: Snap-OnLanguage: English
Height: 2-13/16"Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Chlorine Gas, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 4 to 6 In., Height 2-13/16 In., Width 2-13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews