Pipe Marker, Chlorine, Ong, 2-1/2to3-7/8 In

BRADY| Zoro #: G0104246| Mfr #: 4310-C

$10.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"Fits Pipe O.D.: 2-1/2 to 3-7/8"Legend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0104246 Mfr #: 4310-C
Width: 2"Fits Pipe O.D.: 2-1/2 to 3-7/8"
Legend Alpha Range: A to CMarker Attachment Style: Snap-On
Height: 2"Material: Plastic
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Orange
Operating Temp. Range: -40 Degrees FLegend Color: black
Language: EnglishItem: Pipe Marker
Standards: ANSI A13.1-2007Character Height: 1-1/4"
Markers per Card: 1Legend: Chlorine
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Chlorine, Legend Color Black, Background Color Orange, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 2 In., Width 2 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews