BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Marker, Chlorine, Y, 2-1/2 to7-7/8 In

BRADY| Zoro #: G0114475| Mfr #: 7048-1

$2.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinylWidth: 14"Fits Pipe O.D.: 2-1/2 to 7-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0114475 Mfr #: 7048-1
Material: vinylWidth: 14"
Fits Pipe O.D.: 2-1/2 to 7-7/8"Character Height: 2"
Operating Temp. Range: 0 Degrees FLegend Color: black
Legend: ChlorineBackground Color: Yellow
Standards: ANSI A13.1-2007Legend Alpha Range: A to C
Self-Adhesive: YesMarker Attachment Style: Self-Adhesive
Language: EnglishHeight: 2-1/4"
Indoor/Outdoor Usage: Indoor/OutdoorItem: Pipe Marker
Markers per Card: 1Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Chlorine, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 In. to 7-7/8 In., Height 2-1/4 In., Width 14 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews