Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Chlorine, Yel, 8 In or Greater

  • Zoro #: G0108026
  • Mfr #: 7048-1HV
Brady Pipe Marker, Chlorine, Yel, 8 In or Greater 7048-1HV
Brady Pipe Marker, Chlorine, Yel, 8 In or Greater 7048-1HV
$3.89
  • Legend Alpha Range: A to C
  • Operating Temp. Range: 0 Degrees F
  • Legend Color: black
See full product details
Orders over $75 ship free.

Brady #7048-1HV Specifications

  • Zoro #: G0108026
  • Mfr #: 7048-1HV
Legend Alpha Range: A to C Operating Temp. Range: 0 Degrees F
Legend Color: black Fits Pipe O.D.: 8 in and Larger
Height: 4 in Length: 24 in
Marker Attachment Style: Self-Adhesive Standards: ANSI A13.1-2007
Legend: Chlorine Markers per Card: 1
Self-Adhesive: Yes Width: 24 in
Item: Pipe Marker Indoor/Outdoor Usage: Indoor/Outdoor
Pipe Marker Subject Matter: Gases Language: English
Background Color: Yellow Material: vinyl
Character Height: 3 1/2 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Pipe Marker Legend: Chlorine
Legend Text Color: Black Adhesive Style: Permanent
Water Resistant: No Printed Language: English
ISO 14726: No Pipe Marker Mounting Style: Adhesive Pipe Marker
Adhesive Material: Acrylic Weather Resistant: Yes
Minimum Service Temperature: -40 Degrees F Abrasion Resistant: Yes
Chemical Resistant: Yes Adhesive Pipe Marker Format: Die-Cut on Cards
UV Resistant: No Glow In The Dark: No
Number of Pipe Markers: 1 With or Without Arrows: Without
Finish: Glossy Minimum Application Temperature: 0 Degrees F
Roll Width: 24 in Minimum Pipe O.D.: 8 in
Maximum Service Temperature: 180 Degrees F NFPA 99, CGA C-9: No
Thickness: 0.004 in Protective Coating: No Protective Coating
Pipe Marker Package Type: Card ANSI/ASME A13.1: Yes
Pipe Marker Material: Plastic Humidity Resistant: No
Reflective: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7048-1HV