BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Marker, Compressed Air, Y, 10 to15 In

BRADY| Zoro #: G0110905| Mfr #: 4032-H

$21.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9-5/16"Fits Pipe O.D.: 10 to 15"Legend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0110905 Mfr #: 4032-H
Width: 9-5/16"Fits Pipe O.D.: 10 to 15"
Legend Alpha Range: A to CMarker Attachment Style: Strap-On
Height: 9-5/16"Material: Plastic Sheet
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Yellow
Legend Color: blackLanguage: English
Item: Pipe MarkerStandards: ANSI A13.1-2007
Character Height: 3-1/2"Markers per Card: 1
Legend: Compressed AirCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Compressed Air, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 10 In. to 15 In., Height 9-5/16 In., Width 9-5/16 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews