- Home
- /
- Safety
- /
- Signs & Labels
- /
- Pipe Markers, Arrow, and Banding Tape
- /
- Pipe Marker, Compressed Air, Y, 8 In orGrtr
Shop Alternate Products
This Product is Discontinued
Brady
Pipe Marker, Compressed Air, Y, 8 In orGrtr (Discontinued)
Mfr # 7058-1HV
Zoro # G0108044
This Product is Discontinued
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Compressed Air
- Height 4 in
- Background Color Yellow
- Legend Color Black
Customers Also Purchased
- Brand Brady
-
MFR #
7058-1HV
-
Zoro #
G0108044
- UPC # 754473812461
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Length | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Details
Item | Pipe Marker |
Pipe Marker Subject Matter | Air & Ducts |
Legend | Compressed Air |
Background Color | Yellow |
Legend Color | Black |
Fits Pipe O.D. | 8 in and Larger |
Marker Attachment Style | Self-Adhesive |
Material | vinyl |
Language | English |
Markers per Card | 1 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Self-Adhesive | Yes |
Operating Temp. Range | -0.4 Degrees F |
Legend Alpha Range | A to C |
Standards | ANSI A13.1-2007 |
Average Outdoor Durability | 8 to 10 yr |
ANSI/ASME A13.1 | Yes |
Maximum Service Temperature | 180 Degrees F |
Adhesive Style | Permanent |
With or Without Arrows | Without |
Legend Text Color | Black |
Pipe Marker Package Type | Card |
Chemical Resistant | Yes |
Minimum Pipe O.D. | 8 in |
Adhesive Pipe Marker Format | Die-Cut on Cards |
Thickness | 0.004 in |
Protective Coating | No Protective Coating |
Reflective | No |
Humidity Resistant | No |
Finish | Glossy |
Minimum Service Temperature | -40 Degrees F |
Printed Language | English |
Minimum Application Temperature | 0 Degrees F |
Weather Resistant | Yes |
Abrasion Resistant | Yes |
Adhesive Material | Acrylic |
NFPA 99, CGA C-9 | No |
UV Resistant | No |
Water Resistant | No |
Pipe Marker Legend | Compressed Air |
Glow In The Dark | No |
Pipe Marker Material | Vinyl |
Number of Pipe Markers | 1 |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
ISO 14726 | No |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without