Pipe Marker, Condensate, Br, 3/4 to1-3/8 In

BRADY| Zoro #: G0100983| Mfr #: 4313-A

$4.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0100983 Mfr #: 4313-A
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishItem: Pipe Marker
Legend Alpha Range: A to CLegend Color: White
Background Color: BrownOperating Temp. Range: -40 Degrees F
Markers per Card: 1Legend: Condensate
Width: 11/16"Material: Plastic
Height: 11/16"Marker Attachment Style: Snap-On
Fits Pipe O.D.: 3/4 to 1-3/8"Character Height: 1/2"
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Condensate, Legend Color White, Background Color Brown, Fits Pipe O.D. 3/4 to 1-3/8 In., Height 11/16 In., Width 11/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.