Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Condensate, Br, 8 In orGreater

  • Zoro #: G0108071
  • Mfr #: 7347-1Hv
$3.89
  • Standards: ANSI A13.1-2007
  • Length: 24 in
  • Item: Pipe Marker
See full product details
Orders over $75 ship free.

Brady #7347-1HV Specifications

  • Zoro #: G0108071
  • Mfr #: 7347-1Hv
Standards: ANSI A13.1-2007 Length: 24 in
Item: Pipe Marker Legend Alpha Range: A to C
Height: 4 in Legend: Condensate
Pipe Marker Subject Matter: Steam Operating Temp. Range: 0 Degrees F
Material: vinyl Fits Pipe O.D.: 8 in and Larger
Character Height: 3 1/2 in Self-Adhesive: Yes
Width: 24 in Language: English
Markers per Card: 1 Marker Attachment Style: Self-Adhesive
Background Color: Brown Legend Color: White
Indoor/Outdoor Usage: Indoor/Outdoor Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Minimum Application Temperature: 0 Degrees F
Adhesive Material: Acrylic Printed Language: English
Roll Width: 24 in Minimum Service Temperature: -40 Degrees F
ISO 14726: No Pipe Marker Mounting Style: Adhesive Pipe Marker
Thickness: 0.004 in Chemical Resistant: Yes
Water Resistant: No Pipe Marker Legend: Condensate
Legend Text Color: White With or Without Arrows: Without
Abrasion Resistant: Yes Finish: Glossy
Minimum Pipe O.D.: 8 in UV Resistant: No
NFPA 99, CGA C-9: No Weather Resistant: Yes
Number of Pipe Markers: 1 Adhesive Style: Permanent
Adhesive Pipe Marker Format: Die-Cut on Cards Reflective: No
Glow In The Dark: No ANSI/ASME A13.1: Yes
Protective Coating: No Protective Coating Pipe Marker Package Type: Card
Humidity Resistant: No Maximum Service Temperature: 180 Degrees F
Pipe Marker Material: Plastic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color White, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows Without

Reviews of Brady #7347-1HV