Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Condensate, Brown, 6to7-7/8 In

  • Zoro #: G0106215
  • Mfr #: 4313-F
$13.09
  • Markers per Card: 1
  • Height: 8 in
  • Indoor/Outdoor Usage: Indoor/Outdoor
See full product details
Orders over $75 ship free.

Brady #4313-F Specifications

  • Zoro #: G0106215
  • Mfr #: 4313-F
Markers per Card: 1 Height: 8 in
Indoor/Outdoor Usage: Indoor/Outdoor Item: Pipe Marker
Fits Pipe O.D.: 6 to 7 7/8 in Material: Plastic
Marker Attachment Style: Strap-On Character Height: 1 1/4 in
Pipe Marker Subject Matter: Steam Standards: ANSI A13.1-2007
Operating Temp. Range: -40 Degrees F Legend Alpha Range: A to C
Legend: Condensate Length: 8 in
Language: English Legend Color: White
Background Color: Brown Width: 16 in
Roll Length: 8 in Average Outdoor Durability: 5 to 8 yr
Number of Pipe Markers: 1 Minimum Service Temperature: -40 Degrees F
Printed Language: English ANSI/ASME A13.1: Yes
ISO 14726: No Glow In The Dark: No
Weather Resistant: No Adhesive Pipe Marker Format: Die-Cut on Cards
Maximum Pipe O.D.: 7 7/8 in Roll Width: 16 in
With or Without Arrows: Without Water Resistant: No
Thickness: 0.02 in UV Resistant: No
Humidity Resistant: No NFPA 99, CGA C-9: No
Protective Coating: No Protective Coating Abrasion Resistant: Yes
Pipe Marker Package Type: Each Pipe Marker Mounting Style: Strap-On Pipe Marker
Pipe Marker Legend: Condensate Maximum Service Temperature: 180 Degrees F
Chemical Resistant: Yes Minimum Pipe O.D.: 6 in
Legend Text Color: White Reflective: No
Pipe Marker Material: Vinyl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color White, Character Height 1 1/4 in, Background Color Brown, With or Without Arrows Without

Reviews of Brady #4313-F