Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Condensate, Brown, 8to9-7/8 In

  • Zoro #: G0109995
  • Mfr #: 4313-G
$18.39
  • Standards: ANSI A13.1-2007
  • Height: 10 in
  • Character Height: 2 1/2 in
See full product details
Orders over $75 ship free.

Brady #4313-G Specifications

  • Zoro #: G0109995
  • Mfr #: 4313-G
Standards: ANSI A13.1-2007 Height: 10 in
Character Height: 2 1/2 in Pipe Marker Subject Matter: Steam
Marker Attachment Style: Strap-On Legend Alpha Range: A to C
Operating Temp. Range: -40 Degrees F Background Color: Brown
Language: English Fits Pipe O.D.: 8 to 9 7/8 in
Legend Color: White Legend: Condensate
Item: Pipe Marker Markers per Card: 1
Length: 10 in Material: Plastic
Width: 24 in Indoor/Outdoor Usage: Indoor/Outdoor
Average Outdoor Durability: 5 to 8 yr Roll Length: 10 in
Maximum Pipe O.D.: 9 7/8 in ANSI/ASME A13.1: Yes
Pipe Marker Material: Vinyl Weather Resistant: No
Protective Coating: No Protective Coating Maximum Service Temperature: 180 Degrees F
Minimum Pipe O.D.: 8 in With or Without Arrows: Without
Pipe Marker Mounting Style: Strap-On Pipe Marker Pipe Marker Legend: Condensate
Legend Text Color: White Number of Pipe Markers: 1
Water Resistant: No Thickness: 0.02 in
Minimum Service Temperature: -40 Degrees F UV Resistant: No
Abrasion Resistant: Yes NFPA 99, CGA C-9: No
Roll Width: 24 in Chemical Resistant: Yes
Humidity Resistant: No Reflective: No
ISO 14726: No Pipe Marker Package Type: Each
Glow In The Dark: No Printed Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color White, Character Height 2 1/2 in, Background Color Brown, With or Without Arrows Without

Reviews of Brady #4313-G