JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Pipe Marker, Condensate Return, Y, 4 to6 In

BRADY| Zoro #: G0105271| Mfr #: 4037-D

$12.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0105271 Mfr #: 4037-D
Language: EnglishLegend Alpha Range: A to C
Item: Pipe MarkerIndoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007Legend: Condensate Return
Width: 2-13/16"Material: PLASTIC
Height: 2-13/16"Marker Attachment Style: Snap-On
Fits Pipe O.D.: 4 to 6"Character Height: 1-1/4"
Legend Color: BlackBackground Color: Yellow
Markers per Card: 1Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Condensate Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 4 to 6 In., Height 2-13/16 In., Width 2-13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.