Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Condensate, Y, 1-1/2to2-3/8 In

  • Zoro #: G0103354
  • Mfr #: 4035-B
Brady Pipe Marker, Condensate, Y, 1-1/2to2-3/8 In 4035-B
Brady Pipe Marker, Condensate, Y, 1-1/2to2-3/8 In 4035-B
Brady Pipe Marker, Condensate, Y, 1-1/2to2-3/8 In 4035-B
Brady Pipe Marker, Condensate, Y, 1-1/2to2-3/8 In 4035-B
$6.29
  • Pipe Marker Subject Matter: Steam
  • Character Height: 3/4 in
  • Width: 7/8 in
See full product details
Orders over $75 ship free.

Brady #4035-B Specifications

  • Zoro #: G0103354
  • Mfr #: 4035-B
Pipe Marker Subject Matter: Steam Character Height: 3/4 in
Width: 7/8 in Markers per Card: 1
Item: Pipe Marker Background Color: Yellow
Language: English Height: 7/8 in
Indoor/Outdoor Usage: Indoor/Outdoor Length: 7/8 in
Material: Plastic Legend: Condensate
Flow Direction Arrow: Right Legend Alpha Range: A to C
Marker Attachment Style: Snap-On Standards: ANSI A13.1-2007
Legend Color: black Fits Pipe O.D.: 1 1/2 to 2 3/8 in
Roll Length: 7/8 in Average Outdoor Durability: 5 to 8 yr
Pipe Marker Material: Vinyl Abrasion Resistant: Yes
Weather Resistant: No Printed Language: English
ANSI/ASME A13.1: Yes NFPA 99, CGA C-9: No
Maximum Pipe O.D.: 2 3/8 in Water Resistant: No
Minimum Service Temperature: -40 Degrees F Number of Pipe Markers: 1
Pipe Marker Legend: Condensate Chemical Resistant: Yes
Thickness: 0.02 in Pipe Marker Mounting Style: Snap-On Pipe Marker
Humidity Resistant: No Legend Text Color: Black
Roll Width: 7/8 in With or Without Arrows: With
ISO 14726: No Protective Coating: No Protective Coating
Minimum Pipe O.D.: 1 1/2 in Glow In The Dark: No
Pipe Marker Package Type: Each UV Resistant: No
Reflective: No Maximum Service Temperature: 140 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4035-B