Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Condensate, Y, 8 In or Greater

  • Zoro #: G0108087
  • Mfr #: 7061-1HV
Brady Pipe Marker, Condensate, Y, 8 In or Greater 7061-1HV
Brady Pipe Marker, Condensate, Y, 8 In or Greater 7061-1HV
$3.89
  • Background Color: Yellow
  • Operating Temp. Range: 0 Degrees F
  • Marker Attachment Style: Self-Adhesive
See full product details
Orders over $75 ship free.

Brady #7061-1HV Specifications

  • Zoro #: G0108087
  • Mfr #: 7061-1HV
Background Color: Yellow Operating Temp. Range: 0 Degrees F
Marker Attachment Style: Self-Adhesive Self-Adhesive: Yes
Indoor/Outdoor Usage: Indoor/Outdoor Height: 4 in
Markers per Card: 1 Character Height: 3 1/2 in
Width: 24 in Legend Alpha Range: A to C
Material: vinyl Legend Color: black
Length: 24 in Standards: ANSI A13.1-2007
Fits Pipe O.D.: 8 in and Larger Pipe Marker Subject Matter: Steam
Language: English Item: Pipe Marker
Legend: Condensate Roll Length: 4 in
Average Outdoor Durability: 8 to 10 yr Roll Width: 24 in
Minimum Pipe O.D.: 8 in Printed Language: English
NFPA 99, CGA C-9: No Weather Resistant: Yes
Adhesive Material: Acrylic Minimum Service Temperature: -40 Degrees F
Finish: Glossy Pipe Marker Legend: Condensate
Water Resistant: No Glow In The Dark: No
Chemical Resistant: Yes ISO 14726: No
Pipe Marker Material: Vinyl Minimum Application Temperature: 0 Degrees F
Maximum Service Temperature: 180 Degrees F With or Without Arrows: Without
Adhesive Style: Permanent UV Resistant: No
Humidity Resistant: No Reflective: No
Protective Coating: No Protective Coating Legend Text Color: Black
Number of Pipe Markers: 1 Thickness: 0.004 in
Pipe Marker Package Type: Card ANSI/ASME A13.1: Yes
Abrasion Resistant: Yes Pipe Marker Mounting Style: Adhesive Pipe Marker
Adhesive Pipe Marker Format: Die-Cut on Cards Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7061-1HV