BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Marker, Condenser Water Return, Green

BRADY| Zoro #: G2043377| Mfr #: 4040-A

$5.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Height: 1/2"Legend Color: WhiteLegend: Condenser Water Return
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043377 Mfr #: 4040-A
Character Height: 1/2"Legend Color: White
Legend: Condenser Water ReturnIndoor/Outdoor Usage: Indoor/Outdoor
Fits Pipe O.D.: 3/4 to 1-3/8"Item: Pipe Marker
Standards: ANSI A13.1-2007Marker Attachment Style: Snap-On
Legend Alpha Range: A to CWidth: 13/16"
Background Color: GreenHeight: 13/16"
Material: PlasticLanguage: English
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Condenser Water Return, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 to 1-3/8 In., Height 8 In., Width 8 In., Material Plastic, Marker Attachment Style Snap-On, Language English

Reviews