Pipe Marker, Condenser Water Return, Green

BRADY| Zoro #: G0502065| Mfr #: 4040-C

$11.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 2"Fits Pipe O.D.: 2-1/2 to 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0502065 Mfr #: 4040-C
Material: PlasticWidth: 2"
Fits Pipe O.D.: 2-1/2 to 3-7/8"Character Height: 1-1/4"
Legend Color: WhiteLegend: Condenser Water Return
Background Color: GreenStandards: ANSI A13.1-2007
Legend Alpha Range: A to CMarker Attachment Style: Snap-On
Language: EnglishHeight: 2"
Indoor/Outdoor Usage: Indoor/OutdoorItem: Pipe Marker
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Condenser Water Return, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 2 In., Width 2 In., Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews