Pipe Marker, Condenser Water Return, Green

BRADY| Zoro #: G1870364| Mfr #: 7068-1

$2.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Condenser Water Return
Operating Temp. Range: 0 Degrees F
Character Height: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1870364 Mfr #: 7068-1
Legend: Condenser Water ReturnOperating Temp. Range: 0 Degrees F
Character Height: 2"Material: vinyl
Indoor/Outdoor Usage: Indoor/OutdoorLegend Alpha Range: A to C
Marker Attachment Style: Self-AdhesiveStandards: ANSI A13.1-2007
Fits Pipe O.D.: 2-1/2 to 7-7/8"Width: 14"
Language: EnglishMarkers per Card: 1
Self-Adhesive: YesLegend Color: White
Height: 2-1/4"Item: Pipe Marker
Background Color: GreenCountry of Origin (subject to change): Mexico

Description

Pipe Marker, Legend Condenser Water Return, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 In. to 7-7/8 In., Height 2-1/4 In., Width 14 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews