SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Condenser Water Supply, Green

BRADY| Zoro #: G2052714| Mfr #: 7069-1

$2.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Self-AdhesiveSelf-Adhesive: YesFits Pipe O.D.: 2-1/2 to 7-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052714 Mfr #: 7069-1
Marker Attachment Style: Self-AdhesiveSelf-Adhesive: Yes
Fits Pipe O.D.: 2-1/2 to 7-7/8"Operating Temp. Range: 0 Degrees F
Character Height: 2"Background Color: Green
Width: 14"Height: 2-1/4"
Legend Alpha Range: A to CStandards: ANSI A13.1-2007
Material: vinylItem: Pipe Marker
Legend: Condenser Water SupplyLegend Color: White
Markers per Card: 1Language: English
Indoor/Outdoor Usage: Indoor/OutdoorCountry of Origin (subject to change): Mexico

Description

Pipe Marker, Legend Condenser Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 In. to 7-7/8 In., Height 2-1/4 In., Width 14 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews