PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pipe Marker, Condenser Water Supply, Green

BRADY| Zoro #: G0329402| Mfr #: 7069-1HV

$4.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Condenser Water SupplyOperating Temp. Range: 0 Degrees FCharacter Height: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0329402 Mfr #: 7069-1HV
Legend: Condenser Water SupplyOperating Temp. Range: 0 Degrees F
Character Height: 3-1/2"Material: vinyl
Indoor/Outdoor Usage: Indoor/OutdoorLegend Alpha Range: A to C
Marker Attachment Style: Self-AdhesiveStandards: ANSI A13.1-2007
Fits Pipe O.D.: 8" and LargerWidth: 24"
Language: EnglishMarkers per Card: 1
Self-Adhesive: YesLegend Color: White
Height: 4"Item: Pipe Marker
Background Color: GreenCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Condenser Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews